Shop All Gas Valves
Nordyne
Gas Valve, 1/2", 24V
Mfr # 904081
Zoro # G0114619
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lp Conversion Kit
- Fits Brand Nordyne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordyne
- MFR # 904081
- Zoro # G0114619
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve, 1/2", 24V |
Includes | Lp Conversion Kit |
Fits Brand | Nordyne |
Description
Gas Valve, 1/2 In., 24V, Fits Brand Nordyne, Includes LP Conversion Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL FlaretoWeld (WF-38)
- DAYTON Exhaust Ventilator, 1/2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A423)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTT9)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- HONEYWELL Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit (VR8205A2024)
- ROBERTSHAW Gas Valve (720-051)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- DAIKIN Gas Valve, 3/4", 120V, 3.5" WC, 120VAC, 3.5" WC (073336504)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- Nordyne Gas Valves