Shop All Motor Run Capacitors
Nordyne
Dual Capacitor, 7.5/80 Mfd 370V
Mfr # 01-0279
Zoro # G6446507
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordyne
- MFR # 01-0279
- Zoro # G6446507
- Country of Origin China
- Category Motor Run Capacitors
Details
Item | Dual Capacitor,7.5/80 Mfd 370V |
Description
Dual Capacitor,7.5/80 Mfd 370V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- MILTON INDUSTRIES 1/4" NPT Male G-Style Plug (1855)
- D&D Timing Belt, 8M, 30 x 840mm PL, T105 (840-8M-30)
- NORDYNE 01-0097 40/5/440 Round (01-0097)
- NORDYNE 01-0084 40/5/370 Round Cap (01-0084)
- NORDYNE 01-0023 7.5/370 Cap Rnd Replaces (01-0023)
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- NORDYNE 01-0085 45/5/370 Round Cap (01-0085)
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-5/8 In. H (TRCF45)
- PACKARD 45/7.5 MFD Round Dual Capacitor (TRCFD4575)
- Nordyne Motor Run Capacitors