Shop All Duct Pressure Switches
Nordyne
A/R High Presure Switch, No632473R
Mfr # 632473R
Zoro # G6437879
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Type Negative
- Product Type High Pressure Switch
- Maximum Pressure Rating 650 psi
- Reset Type Automatic Reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordyne
- MFR # 632473R
- Zoro # G6437879
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | High Pressure Switch |
Pressure Type | Negative |
Product Type | High Pressure Switch |
Maximum Pressure Rating | 650 psi |
Reset Type | Automatic Reset |
Description
High Pressure Switch, Maximum Pressure Rating 650 psi, Pressure Type Negative, Product Type High Pressure Switch, Reset Type Automatic Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- WATTS Regulator, 1", 25 to 75 psi Adjustable (0009309)
- FIREYE Display with 8 ft. Cable NEMA 4 Kit (129-178-8)
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V (3UG87)
- NORDYNE 632451R Pressure Switch 0.9M3C (632451R)
- NORDYNE 632447R Pressure Switch 0.75 C (632447R)
- NORDYNE 632452R Pressure Switch 1.0 C (632452R)
- NORDYNE 1010775R Spst Pressure Switch (1010775R)
- NORDYNE 632489R Pressure Switch (632489R)
- TJERNLUND PRODUCTS Axial Duct Booster, 14 In. Dia. (EF-14)
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- Nordyne Duct Pressure Switches