Shop All Clevis Pins
Nordock
Clevis Pins, 7/8"Dia X 5-7/8" Pin
Mfr # 42-0759
Zoro # G7825493
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 7/8 in
- Fastener Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordock
- MFR # 42-0759
- Zoro # G7825493
- Country of Origin Mexico
- Category Clevis Pins
Dimensions
Pin Dia. | 7/8 in |
Fastener Length | 5 7/8 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Item | Clevis Pins,7/8"Dia X 5-7/8" Pin |
Description
Clevis Pins,7/8 In.Dia X 5-7/8 In. Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-75SLS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Galvanized (K2037-HDG)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.060.0016)
- CURRENT TOOLS 254 Clevis Pin (254-107)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0100)
- HERITAGE Clevis Pin, 3/8" x 3-3/4", Low CSZ, Clear (CLPZ-0375-3750)
- ZORO SELECT Stainless Steel Clevis Pin, 1-1/2" L, 3/8" Pin Dia. (WWG-CLPGSRR-062)
- ZORO SELECT Precision Clevis Pin 1-1/16 Usable Lg (PIN3011820-BX)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/4 L (WWG-CLP-275)
- HHIP .833-.916" Pin Gage Handle (4102-0007)
- Nordock Clevis Pins