Shop All Insulation and Cold Protection
Nordic Ice
Nordic TL-8612K Insulated Shipping Box with Polystyrene Cooler 8'' x 6'' x 11 1/2''
Mfr # 443TL8612K
Zoro # G111577641
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordic Ice
- MFR # 443TL8612K
- Zoro # G111577641
- Country of Origin United States
- Category Insulation and Cold Protection
Description
This Nordic TL-8612K 8'' x 6'' x 11 1/2'' insulated shipping box with polystyrene cooler is a fantastic way to ship refrigerated or frozen products! Ideal for 24-48 hour shipping durations this insulated cooler helps ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. It is made of 1 1/2'' thick expanded polystyrene to provide you with a highly durable way of protecting your goods against tearing and puncturing while its lightweight design makes transportation easier and saves on shipping costs! A shipping box is also included for added convenience allowing you to load your product into the cooler and then pack the cooler in the box before sending it on its way.Cooler Dimensions:Length: 11''Width: 9''Height: 14 1/2''Wall Thickness: 1 1/2''Interior Dimensions:Length: 8''Width: 6''Height: 11 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", Clear (4R2.5-3)
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A879)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON19C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (231C)
- THE PACKAGING WHOLESALERS Ice-Brix Cold Packs, 6 Oz., 6inL x 4inW x 3/4inH, White/Blue, 96/Pack (IB6BPD)
- ARMOR SHIELD VCI Foam Emitter Pads, 2in. L., PK1000 (VCIFOAM0205)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- Nordic Ice Protective Packaging