Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 22 ga Thick, Round
Mfr # 8010007050
Zoro # G610042282
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Application Industrial
- Material Thickness 22 ga
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007050
- Zoro # G610042282
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 10 1/2 in |
Overall Width | 6 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 in |
For Duct Height | 3 in |
For Duct Width | 3 in |
Inlet Diameter | 3 in |
Overall Depth | 10 1/2 in |
Description
Weather Cap, For Nominal Duct Diameter 3 in, Gas Appliance Category Not Applicable, For Duct Height 3 in, For Duct Width 3 in, Inlet Diameter 3 in, Material Steel, Product Type Rain Cap, Inside Diameter 3 in, Material Thickness 22 ga, Weight 1.6 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 10 1/2 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 1400 Media Air Clnr, 2PK (16255.9AB)
- PARTS CENTRAL Parts Central FA1005 Forced Air Filter Kit, For DynaGlo and DynaPro Models (FA1005)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2 (DV-6E-250)
- DETROIT RADIANT Tube Heater, 60 ft., Nat. Gas, 150,000 BtuH (DES3-60-150N)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- Nordfab Ducting, Venting & Accessories