Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007064
Zoro # G410042604
product price: $1,118.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Connection Type Clamp Together
- Overall Height 45 1/2 in
- Material Thickness 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007064
- Zoro # G410042604
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 45 1/2 in |
Overall Width | 48 in |
Inlet Diameter | 24 in |
For Duct Width | 24 in |
For Nominal Duct Diameter | 24 in |
Overall Depth | 45 1/2 in |
For Duct Height | 24 in |
Inside Diameter | 24 in |
Description
Weather Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Steel, Product Type Rain Cap, Inside Diameter 24 in, Material Thickness 18 ga, Weight 49.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 45 1/2 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Blue (01-203)
- DAYTON Fan Guard, 2-3/8" (31CC73)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- Nordfab Duct Fittings