Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007061
Zoro # G210042439
product price: $650.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Material Thickness 18 ga
- Finish Galvanized
- Product Type Rain Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007061
- Zoro # G210042439
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 35 1/2 in |
Overall Width | 36 in |
Overall Depth | 35 1/2 in |
For Nominal Duct Diameter | 18 in |
For Duct Height | 18 in |
Inlet Diameter | 18 in |
For Duct Width | 18 in |
Inside Diameter | 18 in |
Description
Weather Cap, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, For Duct Height 18 in, For Duct Width 18 in, Inlet Diameter 18 in, Material Steel, Product Type Rain Cap, Inside Diameter 18 in, Material Thickness 18 ga, Weight 29.8 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 35 1/2 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- KNAUF INSULATION .75# 2-3/16"X48"X75' (R 6.0) Knf Fsk Fg Duct Wrap (502869)
- DURAVENT CHIMNEY PIPE 6""X36"" (6DP-36)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- Nordfab Ducting, Venting & Accessories