Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007060
Zoro # G110042393
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Compatible with Series QF
- Screen Included Yes
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007060
- Zoro # G110042393
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 32 in |
Overall Height | 32 1/4 in |
For Duct Height | 16 in |
For Duct Width | 16 in |
Inlet Diameter | 16 in |
Overall Depth | 32 1/4 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 16 in |
Description
Weather Cap, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Steel, Product Type Rain Cap, Inside Diameter 16 in, Material Thickness 18 ga, Weight 22.4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 32 1/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102025)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP13)
- SUPCO Capillary Tube, .085 ID x 9 ft. (BC85X9)
- JOHNSON CONTROLS Packing Kit, Brass Vlv 3/8"Stem (VG7000-6002)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- IMPERIAL MFG GROUP USA INC 6X4 Reducer/Increaser (GV0782-A)
- Nordfab Duct Fittings