Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007059
Zoro # G910042371
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- End Type Quick-Fit
- Application Industrial
- Compatible with Brand Nordfab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007059
- Zoro # G910042371
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 28 in |
Overall Height | 28 3/4 in |
Overall Depth | 28 3/4 in |
For Duct Height | 14 in |
Inside Diameter | 14 in |
For Duct Width | 14 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
Description
Weather Cap, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter 14 in, Material Steel, Product Type Rain Cap, Inside Diameter 14 in, Material Thickness 18 ga, Weight 17.7 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 28 3/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ventilation (B160E75RT)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP14-06)
- SUPCO Copper Tee, SF5438 (SF5438)
- GREYSTONE Wall Register 2-Way 14X4 (C102M 14X04)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- Nordfab Duct Fittings