Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007058
Zoro # G810042303
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Finish Galvanized
- Material Steel
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007058
- Zoro # G810042303
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 24 in |
Overall Height | 24 in |
Inside Diameter | 12 in |
Overall Depth | 24 in |
For Nominal Duct Diameter | 12 in |
For Duct Height | 12 in |
For Duct Width | 12 in |
Inlet Diameter | 12 in |
Description
Weather Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Steel, Product Type Rain Cap, Inside Diameter 12 in, Material Thickness 18 ga, Weight 13.7 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 24 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Transformer Cooling Fan Mounting Kit (2ATY1)
- HUNTER Dial Fan Control, 3 Speed (27180)
- ALL-FILTERS 14 x 30x 1 Washable Electrostatic Furnace Air Filter (14301.E)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 4In Glv (GV0323)
- Nordfab Duct Fittings