Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007057
Zoro # G010042370
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Material Steel
- Weight 10.1 lb
- Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007057
- Zoro # G010042370
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 20 3/4 in |
Overall Width | 20 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Overall Depth | 20 3/4 in |
Inlet Diameter | 10 in |
For Duct Width | 10 in |
For Duct Height | 10 in |
Description
Weather Cap, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter 10 in, Material Steel, Product Type Rain Cap, Inside Diameter 10 in, Material Thickness 18 ga, Weight 10.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 20 3/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- DAYTON Bearing 1 In (991005)
- DAYTON Blade Pulley (VE1YNW8BPULYG)
- SCHNEIDER ELECTRIC Controller Receiver, D.A. (2341-501)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005641)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- GRAY METAL 8 26GA GALV ADJELBOW (8-26-302)
- Nordfab Ducting, Venting & Accessories