Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007056
Zoro # G810042396
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Finish Galvanized
- Application Industrial
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007056
- Zoro # G810042396
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 18 in |
Overall Height | 19 in |
For Duct Width | 9 in |
For Duct Height | 9 in |
Overall Depth | 19 in |
Inside Diameter | 9 in |
Inlet Diameter | 9 in |
For Nominal Duct Diameter | 9 in |
Description
Weather Cap, For Nominal Duct Diameter 9 in, Gas Appliance Category Not Applicable, For Duct Height 9 in, For Duct Width 9 in, Inlet Diameter 9 in, Material Steel, Product Type Rain Cap, Inside Diameter 9 in, Material Thickness 18 ga, Weight 8.5 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 19 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 460k BTU (CB30-34H)
- COPELAND Unloader Valve (998-0212-00)
- DELFIELD Door Gasket, 15-3/8" x 21-1/4" (1701188)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- IMPERIAL MFG Galvanized Reducer (GV1415)
- Nordfab Duct Fittings