Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007053
Zoro # G110042348
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Compatible with Series QF
- Series QF
- Product Type Rain Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007053
- Zoro # G110042348
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 12 in |
Overall Height | 14 in |
Overall Depth | 14 in |
Inlet Diameter | 6 in |
For Duct Height | 6 in |
Inside Diameter | 6 in |
For Duct Width | 6 in |
For Nominal Duct Diameter | 6 in |
Description
Weather Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, For Duct Height 6 in, For Duct Width 6 in, Inlet Diameter 6 in, Material Steel, Product Type Rain Cap, Inside Diameter 6 in, Material Thickness 18 ga, Weight 4.2 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 14 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2033-0600-2050)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- DAYTON Guard 16" (2ATB6)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Shutter, 1/8HP, 3-Speed, Gray (CE 16-DS)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Nordfab Ducting, Venting & Accessories