Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007052
Zoro # G310042346
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Application Industrial
- Overall Height 12 1/4 in
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007052
- Zoro # G310042346
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 12 1/4 in |
Overall Width | 10 in |
For Duct Width | 5 in |
Overall Depth | 12 1/4 in |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 5 in |
Inlet Diameter | 5 in |
For Duct Height | 5 in |
Description
Weather Cap, For Nominal Duct Diameter 5 in, Gas Appliance Category Not Applicable, For Duct Height 5 in, For Duct Width 5 in, Inlet Diameter 5 in, Material Steel, Product Type Rain Cap, Inside Diameter 5 in, Material Thickness 18 ga, Weight 3.2 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 12 1/4 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Universal A/C Dye, 8 oz. (TP3840-8)
- DAYTON Blower, 7 1/2 In (7C038)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover (P-800)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1058/U)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- Nordfab Duct Fittings