Shop All Duct Fittings
Nordfab
Weather Cap, Steel, 18 ga Thick, Round
Mfr # 8010007051
Zoro # G110042355
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Overall Height 10 3/4 in
- Material Steel
- Product Type Rain Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007051
- Zoro # G110042355
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 10 3/4 in |
Overall Width | 8 in |
Overall Depth | 10 3/4 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Inlet Diameter | 4 in |
For Duct Height | 4 in |
For Duct Width | 4 in |
Description
Weather Cap, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height 4 in, For Duct Width 4 in, Inlet Diameter 4 in, Material Steel, Product Type Rain Cap, Inside Diameter 4 in, Material Thickness 18 ga, Weight 2.3 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 10 3/4 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Hepa Filters, 16x20x12" (41YT69)
- SUPERCOOL UV Fluid Leak Detection Dye, 8 Oz (TD8)
- AIRXCEL Airxcel 9430-3402 12VDC Wall-Mount Digital Thermostat - Cool Only (9430A3402)
- DAYTON Capacitor (VECM3036CG)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- IMPERIAL MFG Reducer/Increaser 26Ga 4X3 Glv (GV1196)
- Nordfab Duct Fittings