Shop All Duct Fittings
Nordfab
Weather Cap, Stainless Steel, 22 ga Thick
Mfr # 8010007065
Zoro # G310042643
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Shape Cap
- Overall Height 10 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007065
- Zoro # G310042643
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 10 1/2 in |
Overall Width | 6 in |
For Duct Width | 3 in |
Overall Depth | 10 1/2 in |
For Duct Height | 3 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 in |
Inlet Diameter | 3 in |
Description
Weather Cap, For Nominal Duct Diameter 3 in, Gas Appliance Category Not Applicable, For Duct Height 3 in, For Duct Width 3 in, Inlet Diameter 3 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 3 in, Material Thickness 22 ga, Weight 1.6 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 10 1/2 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 2 H 1 C, Electrical Box Mount, Hardwired, 24VAC (01F82 261S1)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- TIE DOWN ENGINEERING Roof Ripper With Steel Handle/Rubber Gri (13831)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- Nordfab Duct Fittings