Shop All Duct Fittings
Nordfab
Weather Cap, Stainless Steel, 18 ga Thick
Mfr # 8010007079
Zoro # G410043083
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,202.99
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Overall Width 48 in
- Material Thickness 18 ga
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010007079
- Zoro # G410043083
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 48 in |
Overall Height | 45 1/2 in |
For Duct Height | 24 in |
Inside Diameter | 24 in |
Inlet Diameter | 24 in |
For Duct Width | 24 in |
Overall Depth | 45 1/2 in |
For Nominal Duct Diameter | 24 in |
Description
Weather Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 24 in, Material Thickness 18 ga, Weight 50 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 45 1/2 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S R)
- PLASTIC SUPPLY Rain Cap, 10 in Duct Dia, Type I PVC, 21" L x 16" H (PVCRCA10)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E430)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0295-C)
- Nordfab Ducting, Venting & Accessories