Shop All Duct Fittings
Nordfab
Weather Cap, Stainless Steel, 18 ga Thick
Mfr # 8010007078
Zoro # G110043024
product price: $1,082.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- End Type Quick-Fit
- Material Stainless Steel
- Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007078
- Zoro # G110043024
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 44 in |
Overall Height | 42 1/4 in |
Inside Diameter | 22 in |
Overall Depth | 42 1/4 in |
Inlet Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
For Duct Height | 22 in |
For Duct Width | 22 in |
Description
Weather Cap, For Nominal Duct Diameter 22 in, Gas Appliance Category Not Applicable, For Duct Height 22 in, For Duct Width 22 in, Inlet Diameter 22 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 22 in, Material Thickness 18 ga, Weight 42.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 42 1/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Damper Actuator, 270"-lb, Spring Rtrn (EFCX120-S N4)
- LAMBRO Round Transition (137)
- ALL-FILTERS 12X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12201.C 4PK)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- Nordfab Duct Fittings