Shop All Duct Fittings
Nordfab
Weather Cap, Stainless Steel, 18 ga Thick
Mfr # 8010007075
Zoro # G910042609
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Product Type Rain Cap
- Connection Type Clamp Together
- Overall Height 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007075
- Zoro # G910042609
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 32 1/4 in |
Overall Width | 32 in |
Inside Diameter | 16 in |
For Duct Height | 16 in |
For Nominal Duct Diameter | 16 in |
Overall Depth | 32 1/4 in |
For Duct Width | 16 in |
Inlet Diameter | 16 in |
Description
Weather Cap, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 16 in, Material Thickness 18 ga, Weight 22.8 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 32 1/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX180DBT10100)
- KOCH FILTER 12x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-002)
- ACCUMULAIR Accumulair FA24X24N Platinum 1 In. Filter; Pack Of 4 (FA24X24N)
- ESSICK AIR Re-Circulating Pump, 230,240V, 0.75A (110440)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- Nordfab Duct Fittings