Shop All Duct Fittings
Nordfab
Weather Cap, Stainless Steel, 18 ga Thick
Mfr # 8010007074
Zoro # G210042613
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Compatible with Series QF
- Connection Type Clamp Together
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007074
- Zoro # G210042613
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 28 3/4 in |
Overall Width | 28 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
For Duct Width | 14 in |
Overall Depth | 28 3/4 in |
For Duct Height | 14 in |
Description
Weather Cap, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter 14 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 14 in, Material Thickness 18 ga, Weight 18.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 28 3/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42006)
- ILC FILTER 20X20X1 MERV 8 MPR 800 24 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE USA (WY-0L7B-9)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- GRAY 7 24GA STOVE PIPE COLLAR (7-605)
- Nordfab Duct Fittings