Shop All Duct Fittings
Nordfab
Weather Cap, Stainless Steel, 18 ga Thick
Mfr # 8010007070
Zoro # G210042682
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Connection Type Clamp Together
- End Type Quick-Fit
- Weight 7.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010007070
- Zoro # G210042682
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 17 1/4 in |
Overall Width | 16 in |
For Nominal Duct Diameter | 8 in |
Overall Depth | 17 1/4 in |
For Duct Width | 8 in |
For Duct Height | 8 in |
Inlet Diameter | 8 in |
Inside Diameter | 8 in |
Description
Weather Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter 8 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 8 in, Material Thickness 18 ga, Weight 7.2 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 17 1/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- ILC FILTER 14X24X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 135 X 235 X 175 MADE IN THE US (WY-0HBB-9)
- MR. HEATER Thermocouple Repl 12.5" (F273117)
- SENGOKU Portable Electric Heater, 420, 120V AC, 1 Phase, 1433 BtuH (SM-G420A)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nordfab Duct Fittings