Shop All Ducting & Venting
Nordfab
Round Wye Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 20 in W, 15-1/2" L, 8 in H
Mfr # 8040200767
Zoro # G2384895
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 20 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040200767
- Zoro # G2384895
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 20 in |
Height | 8 in |
Inlet Diameter | 8 in |
Length | 15-1/2" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 15 1/2 in |
Overall Length | 15 1/2 in |
Overall Width | 18 in |
Overall Height | 12 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Branch Diameter | 8 in |
Description
8 In.dia 15 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 15 1/2 in, Product Type Wye Branch, Weight 4.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 18 in, Angle 60 Degrees , Overall Height 12 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 1412 Humdifier Pad For 447 & (1412)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x1" (284-200-200)
- GRAY METAL PRODUCTS Caps 5-In Galv Chimney Caps (5-327)
- FIREYE Flame Rod 18" (69ND1-1000K6)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 ga GA, 13 5/16 in W, 13-5/16" L, 6 in H (8010005966)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- NORDFAB Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L (8040025923)
- NORDFAB Round Machine Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 4" L, 8 in H (8040401712)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- FANTECH. Fantech 8in Fixed Metal Hood for Supply or Exhaust Air (45148)
- Nordfab Ducting & Venting