Shop All Ducting & Venting
Nordfab
Round Wye Branch, 7 in Duct Dia, Galvanized Steel, 22 GA, 17 1/2 in W, 14-1/2" L, 7 in H
Mfr # 8040200202
Zoro # G2384910
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- Width 17 1/2 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040200202
- Zoro # G2384910
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 7" |
Width | 17 1/2 in |
Height | 7 in |
Inlet Diameter | 7 in |
Length | 14-1/2" |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 14 1/2 in |
Overall Width | 16 in |
Overall Length | 14 1/2 in |
Overall Height | 11 in |
Inside Diameter | 7 in |
For Nominal Duct Diameter | 7 in |
Branch Diameter | 7 in |
Description
7 In.dia 14 1/2 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Overall Length 14 1/2 in, Product Type Wye Branch, Weight 3.25 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 7 in, Outlet Diameter 7 in, Overall Width 16 in, Angle 60 Degrees , Overall Height 11 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- EXTRACT-ALL Y-Connector, 3x5 In., for 9UC85 (E0-982-3)
- NORDFAB Round Adjustable Nipple, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 11-1/4" L, 5 in H (8040207301)
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025928)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 15 3/4 in W, 18" L, 10 in H (8040400082)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 4" W, 59-1/4" L, 4" H (8040206773)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- Nordfab Ducting & Venting