Shop All Ducting & Venting
Nordfab
Round Wye Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L
Mfr # 8040200195
Zoro # G8171046
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040200195
- Zoro # G8171046
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6 in |
Length | 10" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 10 in |
Overall Length | 10 in |
Overall Width | 14 in |
Overall Height | 10 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Branch Diameter | 6 in |
Description
6 In.dia 10 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 10 in, Product Type Wye Branch, Weight 2.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 14 in, Angle 60 Degrees , Overall Height 10 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Zone Damper, Rectangular, 22x22" (HD-2222)
- CANARM Stndrd Fan, 18In Bl Dia, Stl, 115/208-280V (SD18-EC)
- ANTUNES Pressure Switch, 0.17" to 6" WC (8024204089)
- AUX 5/8" x 3/8" x 25 ft. x 2 Universal Cooper Line Set for 36,000 BTU Mini Split AC (AUX-PARTS-36K BTU LINESET-25FT)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- NORDFAB Round Duct O-Ring, 9 in Duct Dia, Rubber, 9 in W, 1" L, 9 in H (8010000982)
- NORDFAB Round Machine Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 4" L, 8 in H (8040401712)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 11-1/4" L, 4" H (8040207300)
- NORDFAB Round Quick Fit Duct, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 59-1/4" L, 6 in H (8040206797)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- NORDFAB Round Tap In, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302823)
- Nordfab Ducting, Venting & Accessories