Shop All Ducting & Venting
Nordfab
Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L
Mfr # 8040200183
Zoro # G7970313
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040200183
- Zoro # G7970313
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4 in |
Length | 8" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 8 in |
Overall Width | 11 in |
Overall Height | 8 in |
Overall Length | 8 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Branch Diameter | 4 in |
Description
4 In.dia 8 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Overall Length 8 in, Product Type Wye Branch, Weight 1.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 4 in, Outlet Diameter 4 in, Overall Width 11 in, Angle 60 Degrees , Overall Height 8 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr 1.00Gph-80 Deg (1.00GPH-80)
- MAKITA Vacuum Filter, For Compact Vacuum (199989-8)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- NORDFAB Round Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 14" L (8040025902)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 20 in W, 20" L, 6 in H (8010003667)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H (8010002233)
- NORDFAB Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H (8040304985)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- NORDFAB Round In-Cut, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300032)
- Nordfab Ducting, Venting & Accessories