Shop All Ducting & Venting
Nordfab
Round Wye Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L
Mfr # 8040200271
Zoro # G8106935
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040200271
- Zoro # G8106935
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Inlet Diameter | 12 in |
Length | 16" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 16 in |
Overall Length | 16 in |
Overall Height | 16 in |
Overall Width | 25 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
Branch Diameter | 12 in |
Description
12 In.dia 16 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 16 in, Product Type Wye Branch, Weight 10.25 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 25 in, Angle 60 Degrees , Overall Height 16 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ducted Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 7.3 gal (4RNP2)
- BASO Y99Ar-1H 1/4" X 60" Role Of (Y99AR-1H)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000W W, 120/240V AC, White (CBC103TW)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- NORDFAB Round Double Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040101334)
- NORDFAB Round In-Cut, 4 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300003)
- NORDFAB Round Wye Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040200212)
- NORDFAB Round 30 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9-1/2" L (8010000960)
- NORDFAB Round Vibration Isolator, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 6-1/2" L, 12" H (8010005318)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round 60 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 17" L (8040400003)
- Nordfab Ducting, Venting & Accessories