Shop All Ducting & Venting
Nordfab
Round Wye Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 14" L
Mfr # 8040200237
Zoro # G7914252
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040200237
- Zoro # G7914252
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 in |
Length | 14" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 14 in |
Overall Length | 14 in |
Overall Width | 21 in |
Overall Height | 14 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Branch Diameter | 10 in |
Description
10 In.dia 14 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 14 in, Product Type Wye Branch, Weight 6.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 21 in, Angle 60 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Inducer Assembly (0171M00001S)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SMB-00)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTP)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 7" L, 6 in H (8040026035)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- NORDFAB Round Wye Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 20 in W, 15-1/2" L, 8 in H (8040200767)
- NORDFAB Round Machine Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 4" L, 8 in H (8040401712)
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4105 SB 4in X 10in X 5in (SBH-4105 SB)
- Nordfab Ducting & Venting