Shop All Ducting & Venting
Nordfab
Round Vibration Isolator, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 6-1/2" L, 12" H
Mfr # 8010005318
Zoro # G7903515
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- Width 12"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005318
- Zoro # G7903515
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Width | 12" |
Height | 12" |
Inlet Diameter | 12 in |
Length | 6-1/2" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 6 1/2 in |
Overall Height | 12 in |
Overall Width | 12 in |
Overall Length | 6 1/2 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
Description
Vibration Isolator, For Nominal Duct Diameter 12 in, Fabric Material Neoprene, Inlet Diameter 12 in, Product Type Quick-Fit Vibration Isolator, Application Commercial, Overall Length 6 1/2 in, Weight 5.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 12 in, Outlet Diameter 12 in, Maximum Airflow Not Applicable, Overall Width 12 in, Shape Straight, Duct Compatibility Round, Color Black, Silver, Maximum Temperature Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- YELLOW JACKET Carrying Case, 20" L, with Handle (45923)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- ZORO SELECT Bearing Kit, Self Aligning, 1 In. Dia, PK2 (5VZU5)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 6 in W, 5 1/4 in L, 7-1/2" H (8010002222)
- NORDFAB Round In-Cut, 12 in x 10 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040300053)
- NORDFAB Round In-Cut, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300049)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003686)
- Nordfab Ducting, Venting & Accessories