Shop All Ducting & Venting
Nordfab
Round Tee, 8 in Duct Dia, Galvanized Steel, 22 GA, 16" L, 12 in H
Mfr # 8040304732
Zoro # G8314887
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 12 in
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040304732
- Zoro # G8314887
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Height | 12 in |
Inlet Diameter | 8 in |
Length | 16" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 16 in |
Overall Height | 12 in |
Overall Width | 16 in |
Overall Length | 16 in |
For Duct Width | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
For Duct Height | 8 in |
Branch Diameter | 8 in |
Description
8 In.dia 16 In.L 90 Degrees Steel Tee Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 16 in, Product Type Tee Branch, Weight 4.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 16 in, Angle 90 Degrees , Overall Height 12 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUT3)
- FOLLETT ICE Sani Sponge Kit (00132068)
- SOLER & PALAU Y Sheet Metal Adaptor, 6" (SY-6)
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- NORDFAB Round Duct O-Ring, 14 in Duct Dia, Rubber, 14" W, 14" L (8010000992)
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302821)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- NORDFAB Round Reducer, 16 in x 14 in Duct Dia, Galvanized Steel, 20 GA, 8" L (8040025948)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- US DUCT US Duct Clamp Together Manual Blast Gate, 3" Diameter, Galvanized (RCO03.G)
- Nordfab Ducting & Venting