Shop All Ducting & Venting
Nordfab
Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H
Mfr # 8040304721
Zoro # G7924865
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 10 in
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040304721
- Zoro # G7924865
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Height | 10 in |
Inlet Diameter | 6 in |
Length | 14" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 14 in |
Overall Length | 14 in |
Overall Height | 10 in |
Overall Width | 14 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
For Duct Height | 6 in |
For Duct Width | 6 in |
Branch Diameter | 6 in |
Description
6 In.dia 14 In.L 90 Degrees Steel Tee Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 14 in, Product Type Tee Branch, Weight 3.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 14 in, Angle 90 Degrees , Overall Height 10 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermal Cutout (STC5300)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF05 Filter Fans IP54- Pack of 6 (89134424R)
- ALL-FILTERS 18 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (18251.11 12PK)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- NORDFAB Round Rigid Duct, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 6" W, 59-1/4" L, 6" H (8040206775)
- NORDFAB Round In-Cut, 12 in x 10 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040300053)
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- NORDFAB Round Reducer, 12 in x 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10" L, 12 in H (8040026071)
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H (8040005587)
- PLASTIC SUPPLY Flange, 4 in Duct Dia, Type I PVC, 8-1/2" L, 3-1/4" H (PVCF04)
- Nordfab Ducting, Venting & Accessories