Shop All Ducting & Venting
Nordfab
Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H
Mfr # 8040304747
Zoro # G7856974
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 14 in
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040304747
- Zoro # G7856974
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Height | 14 in |
Inlet Diameter | 10 in |
Length | 18" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 18 in |
Overall Length | 18 in |
Overall Height | 14 in |
Overall Width | 18 in |
For Nominal Duct Diameter | 10 in |
For Duct Width | 10 in |
For Duct Height | 10 in |
Inside Diameter | 10 in |
Branch Diameter | 10 in |
Description
10 In.dia 18 In.L 90 Degrees Steel Tee Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 18 in, Product Type Tee Branch, Weight 6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 18 in, Angle 90 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 25 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (25251.POLY 6PK)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- CHEVRON PLEXCO Tubing, 3/8", Black, 250 ft. (1063778)
- TRI-DIM PRO 16 X 16 X 2 PLEATED FILTERS, PK 12 (55088)
- NORDFAB Round Angle Flange, 14 in Duct Dia, Galvanized Steel, 20 GA, 1-1/2" L, 1-1/2" H (8010000151)
- NORDFAB Round Duct O-Ring, 9 in Duct Dia, Rubber, 9 in W, 1" L, 9 in H (8010000982)
- NORDFAB Round In-Cut, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300049)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- NORDFAB Round NFES Auto Blastgate, Galvanized Steel, 20 GA, 23.30" W, 12 in L, 41" H (8010002403)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 4" W, 59-1/4" L, 4" H (8040206773)
- MASTER FLOW Eave Vent 16X4In Wht Alum Scr (EAC16X4W)
- Nordfab Ducting & Venting