Shop All Ducting & Venting
Nordfab
Round Tap In, 8 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L
Mfr # 8040302791
Zoro # G8006311
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8" x 6"
- Width 10 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040302791
- Zoro # G8006311
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" x 6" |
Width | 10 in |
Inlet Diameter | 8 in |
Length | 10" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in x 6 in |
Duct Fitting Length | 10 in |
Overall Width | 10 in |
Overall Height | 12 in |
Overall Length | 10 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Branch Diameter | 8 in |
Description
8 In.dia 10 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 10 in, Product Type Tap In, Weight 1.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 10 in, Angle 90 Degrees , Overall Height 12 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NORDIC PURE 20X25X2M103 (20X25X2M10-3)
- AMERICRAFT MFG Global Industrial„¢ Aluminum TEFC Blower, 1/2 HP, Single Phase, CW, Upblast, 345 CFM (HADP8-1/2-S-TE-CWUB)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2031-0600-2050)
- GLOBAL INDUSTRIAL Replacement Activated Carbon Filter For Air Scrubber, 2PK (292940)
- NORDFAB Round Angle Flange Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 6 1/4 in W, 3-1/2" L, 14 in H (8040401842)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round In-Cut, 4 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300003)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 15 1/4 in W, 3-1/2" L (8040401850)
- NORDFAB Round Machine Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401694)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- Nordfab Ducting, Venting & Accessories