Shop All Ducting & Venting
Nordfab
Round Tap In, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L
Mfr # 8040302780
Zoro # G7863073
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6" x 4"
- Width 8 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040302780
- Zoro # G7863073
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" x 4" |
Width | 8 in |
Inlet Diameter | 6 in |
Length | 8" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in x 4 in |
Duct Fitting Length | 8 in |
Overall Width | 8 in |
Overall Height | 10 in |
Overall Length | 8 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Branch Diameter | 6 in |
Description
6 In.dia 8 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 8 in, Product Type Tap In, Weight 1.1 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 8 in, Angle 90 Degrees , Overall Height 10 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1304A, .5HP, 1725RPM, 1PH, 60HZ, 56, 3418L, OPEN, F1, N (RL1304A)
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-P399-200C)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-050-600)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 7" L, 6 in H (8040026035)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- NORDFAB Round Double Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040101067)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H (8010002292)
- Nordfab Ducting, Venting & Accessories