Shop All Ducting & Venting
Nordfab
Round Tap In, 16 in x 4 in Duct Dia, Galvanized Steel, 20 GA, 2" L
Mfr # 8040302865
Zoro # G8205364
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16" x 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040302865
- Zoro # G8205364
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" x 4" |
Inlet Diameter | 16 in |
Length | 2" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in x 4 in |
Duct Fitting Length | 2 in |
Overall Length | 3 in |
Overall Height | 10 in |
For Nominal Duct Diameter | 16 in |
Inside Diameter | 16 in |
Branch Diameter | 16 in |
Description
16 In.dia 2 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 3 in, Product Type Tap In, Weight 5.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 90 Degrees , Overall Height 10 in, Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X18X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (14181.12 4PK)
- AIR HANDLER 48 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B762)
- CARRIER Exhaust Regulator (50DK500704)
- UTICA/DUNKIRK Burner, 3342801 (3342801)
- NORDFAB Round Duct Reducer, 16 in x 6 in Duct Dia, Galvanized Steel, 20 ga GA, 16" L (8040025940)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- NORDFAB Round In-Cut, 4 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300003)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 5-1/2" L (8040401696)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 20-3/4" L (8040400018)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- BLACK SWAN Heavy Duty No-Hub Couplings 1-1/2" (21300)
- Nordfab Ducting & Venting