Shop All Ducting & Venting
Nordfab
Round Tap In, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L
Mfr # 8040302823
Zoro # G8294447
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12" x 8"
- Width 12 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040302823
- Zoro # G8294447
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" x 8" |
Width | 12 in |
Inlet Diameter | 12 in |
Length | 12" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in x 8 in |
Duct Fitting Length | 12 in |
Overall Width | 12 in |
Overall Height | 14 in |
Overall Length | 12 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
Branch Diameter | 12 in |
Description
12 In.dia 12 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 12 in, Product Type Tap In, Weight 2.9 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 12 in, Angle 90 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, FS-751-112 (FS-751-112)
- JHS 25 Pint DOE Dehumidifier (D025B-25PT)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Slow Opening, 0.41 A (36H33-412)
- INTERMATIC Time 120V 15A SPST 24Hr Mech.Timesw (E1020)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- NORDFAB Round Duct Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 9 in W, 9" L, 9 in H (8040025883)
- NORDFAB Round Butterfly Valve, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 13" L, 10" H (8010005256)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 7" L, 6 in H (8040025870)
- NORDFAB Round Angle Flange, 14 in Duct Dia, Galvanized Steel, 20 GA, 1-1/2" L, 1-1/2" H (8010000151)
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- NORDFAB Round In-Cut, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300047)
- Nordfab Ducting, Venting & Accessories