Shop All Ducting & Venting
Nordfab
Round Tap In, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L
Mfr # 8040302802
Zoro # G8164773
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10" x 4"
- Width 8 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040302802
- Zoro # G8164773
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" x 4" |
Width | 8 in |
Inlet Diameter | 10 in |
Length | 8" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in x 4 in |
Duct Fitting Length | 8 in |
Overall Width | 8 in |
Overall Length | 8 in |
Overall Height | 10 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Branch Diameter | 10 in |
Description
10 In.dia 8 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 8 in, Product Type Tap In, Weight 2.7 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 8 in, Angle 90 Degrees , Overall Height 10 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- HONEYWELL Honeywell Ultraviolet Amplifier R7849A1015, RM78XX & EC78XX Relay Mod., FFRT 0.8 Or 1 Sec., Purple (R7849A1015)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 6 in W, 5 1/4 in L, 7-1/2" H (8010002222)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L (8040401846)
- NORDFAB Round Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 33" L (8040003286)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 7 7/64 in W, 27 13/16 in L (BGPN06)
- Nordfab Ducting, Venting & Accessories