Shop All Ducting & Venting
Nordfab
Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H
Mfr # 8040304985
Zoro # G2384518
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 12 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040304985
- Zoro # G2384518
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 12 in |
Height | 8 in |
Inlet Diameter | 8 in |
Length | 16" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 16 in |
Overall Length | 16 in |
Overall Height | 16 in |
Overall Width | 12 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Branch Diameter | 8 in |
Description
8 In.dia 16 In.L 90 Degrees SS Tee Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 16 in, Product Type Tee Branch, Weight 4.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 12 in, Angle 90 Degrees , Overall Height 16 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10 5/8 In (2C939)
- ACCUMULAIR Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (FD19.88X21.5A_4)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (T1604-27 L)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- NORDFAB Round Machine Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401694)
- NORDFAB Round Butterfly Valve, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 8" L, 5 in H (8010005259)
- NORDFAB Round Butterfly Valve, 12 in Duct Dia, 304 Stainless Steel, 20 GA, 12 in W, 13" L, 12 in H (8010005221)
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H (8010004631)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- PLASTIC SUPPLY Tee, 8 in Duct Dia, Type I PVC, 18-5/8" L (PVCT08)
- Nordfab Ducting & Venting