Shop All Ducting & Venting
Nordfab
Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H
Mfr # 8040305000
Zoro # G2384481
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- Width 14 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040305000
- Zoro # G2384481
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Width | 14 in |
Height | 10 in |
Inlet Diameter | 10 in |
Length | 18" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 18 in |
Overall Height | 18 in |
Overall Length | 18 in |
Overall Width | 14 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Branch Diameter | 10 in |
Description
10 In.dia 18 In.L 90 Degrees SS Tee Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 18 in, Product Type Tee Branch, Weight 6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 14 in, Angle 90 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (10301.8 4pk)
- LIEBERT Motor, 1/5 HP, 208-230V, 1075 rpm (1D21122P1)
- SUPCO Filter Puller, Blue, Steel (FP18)
- MASTER Diffusion Cap (42-300-0010)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 7" L, 6 in H (8040025870)
- NORDFAB Round Reducer, 14 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040025920)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round Floor Sweeps, 6 in Duct Dia, Galvanized Steel, Body: 20, Door: 16 GA, 12 in W, 18" L, 6 in H (8010004063)
- REFLECTIX Reflectix Spiral Duct Wrap DW1202504 (DW1202504)
- Nordfab Ducting, Venting & Accessories