Shop All Ducting & Venting
Nordfab
Round Router Hood, 5 in Duct Dia, Galvanized Steel, 20 GA, 12 in W, 12" L, 6 in H
Mfr # 8010004384
Zoro # G2384448
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 12 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004384
- Zoro # G2384448
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 12 in |
Height | 6 in |
Inlet Diameter | 5" |
Length | 12" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 12 in |
Overall Length | 12 in |
Overall Height | 12 in |
Overall Width | 6 in |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 5 in |
Intake Slot Length | 12 in |
Intake Slot Height | 6 in |
Description
Router Hood, For Nominal Duct Diameter 5 in, Product Type Router Hood, Overall Length 12 in, Weight 5.5 lb, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Material Steel, Maximum Airflow Not Applicable, Minimum Pressure Rating 2 in wc, Shape Hood, Outlet Diameter 5 in, Overall Height 12 in, Overall Width 6 in, Inside Diameter 5 in, Intake Slot Height 6 in, Intake Slot Length 12 in, Number of Intake Slots 1, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 11 (102-081-015)
- MAXX AIR High Velocity Industrial Fan, Floor Mount (BF36BDPEBLK)
- DAYTON Blower (3C074)
- BROAN Fan, Ceiling, 520 CFM (L500)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L (8040401846)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- NORDFAB Round Router Hood, 4 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004383)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003662)
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302821)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H (8010002233)
- DEFLECTO Deflect-O Jordan 4 in. D Silver/White Aluminum Window Plate (DAWP1218)
- Nordfab Ducting & Venting