Shop All Ducting & Venting
Nordfab
Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H
Mfr # 8040206799
Zoro # G2386259
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206799
- Zoro # G2386259
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8 in |
Height | 8 in |
Length | 59.06" |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 59 1/16 in |
Overall Length | 59 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Description
Rigid Duct, For Nominal Duct Diameter 8 in, Inside Diameter 8 in, Overall Length 59 in, Product Type Rigid Duct, Weight 13.3 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- SUNTOP IRN .063 Castle Grey 26x72in, 10PK (190824)
- SPECTROLINE A/C Leak Sealer Cartridge, Up to 2 tons (CS-1CS)
- NORDFAB Round Duct Reducer, 14 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 14" L (8040025922)
- NORDFAB Round In-Cut, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300030)
- NORDFAB Round Reducer, 16 in x 4 in Duct Dia, Galvanized Steel, 20 GA, 18" L (CUSTOMITEM)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 11 5/16 in W, 11-5/16" L, 5 in H (8010005962)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 20-3/4" L (8040400018)
- NORDFAB Round Quick Fit Duct, 5 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 59-1/4" L, 5 in H (8040206796)
- Nordfab Ducting, Venting & Accessories