Shop All Ducting & Venting
Nordfab
Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 7" L, 7 in H
Mfr # 8040025874
Zoro # G2384770
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7" x 6"
- Width 7 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025874
- Zoro # G2384770
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 7" x 6" |
Width | 7 in |
Height | 7 in |
Inlet Diameter | 7 in |
Length | 7" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 7 in x 6 in |
Duct Fitting Length | 7 in |
Overall Width | 7 in |
Overall Length | 7 in |
Overall Height | 7 in |
For Nominal Duct Diameter | 6 in, 7 in |
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 7 in, Inlet Diameter 7 in, Overall Length 7 in, Product Type Reducer, Weight 2 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 6 in, Overall Height 7 in, Overall Width 7 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU63)
- QMARK Wall Heater, Fan Forced (CWH3180F)
- AIR HANDLER Mini-Pleat Air Filter, 16x16x2", MERV 14 (4YVD7)
- LIEBERT Water Leak Detection Cable, 20 ft. (176125P1)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- NORDFAB Round Angle Flange Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401820)
- NORDFAB Round Machine Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401694)
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- NORDFAB Round Ball Joint, 12 in Duct Dia, Galvanized Steel, 16 GA, 15-1/4" L (8010002138)
- NORDFAB Round In-Cut, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300032)
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H (8010004631)
- Nordfab Ducting, Venting & Accessories