Shop All Ducting & Venting
Nordfab
Round Reducer, 16 in x 14 in Duct Dia, Galvanized Steel, 20 GA, 8" L
Mfr # 8040025948
Zoro # G8020573
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16" x 14"
- For Use With QF Duct Work
- Gauge 20 ga
- Construction Material Galvanized Steel
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025948
- Zoro # G8020573
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" x 14" |
Inlet Diameter | 16 in |
Length | 8" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 16 in x 14 in |
Duct Fitting Length | 8 in |
Overall Length | 8 in |
Overall Width | 16 in |
Overall Height | 8 in |
For Nominal Duct Diameter | 14 in, 16 in |
Description
Duct Reducer, For Nominal Duct Diameter 14 in, 16 in, Inlet Diameter 16 in, Overall Length 8 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 14 in, Overall Height 8 in, Overall Width 16 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mn7220A2007 (0)2-10 Vdc, (0)4-20 (MN7220A200)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FA20X22_4)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- NORDFAB Round Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 14" L (8040025902)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 20 in W, 20" L, 6 in H (8010003667)
- NORDFAB Round Wye Branch, 7 in Duct Dia, Galvanized Steel, 22 GA, 17 1/2 in W, 14-1/2" L, 7 in H (8040200202)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 10-5/8" L, 14" H (8040207310)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- BLACK SWAN Heavy Duty No-Hub Couplings 8" (21360)
- Nordfab Ducting, Venting & Accessories