Shop All Ducting & Venting
Nordfab
Round Reducer, 16 in x 14 in Duct Dia, 304 Stainless Steel, 20 GA, 16 in W, 8" L, 16 in H
Mfr # 8040026113
Zoro # G2384691
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16" x 14"
- Width 16 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026113
- Zoro # G2384691
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" x 14" |
Width | 16 in |
Height | 16 in |
Inlet Diameter | 16 in |
Length | 8" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 16 in x 14 in |
Duct Fitting Length | 8 in |
Overall Height | 8 in |
Overall Length | 8 in |
Overall Width | 16 in |
For Nominal Duct Diameter | 14 in, 16 in |
Description
Duct Reducer, For Nominal Duct Diameter 14 in, 16 in, Inlet Diameter 16 in, Overall Length 8 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Shape Straight, Outlet Diameter 14 in, Overall Height 8 in, Overall Width 16 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (V075T2G2ZA024Q4A2)
- AIR SYSTEMS INTL Manhole Saddle Vent (SV-189)
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. (3238124)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 22-1/4" L (8040400012)
- NORDFAB Round Floor Sweeps, 6 in Duct Dia, Galvanized Steel, Body: 20, Door: 16 GA, 12 in W, 18" L, 6 in H (8010004063)
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H (8040005587)
- NORDFAB Round Wye Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040200271)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 18 in W, 11 1/4 in L, 28-1/2" H (8010002278)
- DUNDAS JAFINE Vent Kit Dryer Metal 4Inx8Ft (MFX48ULMK)
- Nordfab Ducting, Venting & Accessories