Shop All Ducting & Venting
Nordfab
Round Reducer, 12 in x 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10" L, 12 in H
Mfr # 8040026071
Zoro # G2384728
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12" x 8"
- Width 12 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026071
- Zoro # G2384728
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" x 8" |
Width | 12 in |
Height | 12 in |
Inlet Diameter | 12 in |
Length | 10" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 12 in x 8 in |
Duct Fitting Length | 10 in |
Overall Length | 10 in |
Overall Width | 12 in |
Overall Height | 10 in |
For Nominal Duct Diameter | 8 in, 12 in |
Description
Duct Reducer, For Nominal Duct Diameter 8 in, 12 in, Inlet Diameter 12 in, Overall Length 10 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Shape Straight, Outlet Diameter 8 in, Overall Height 10 in, Overall Width 12 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 18 in. W X 18 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021818)
- GAF LOUVER PLSTC WHT 8X8"" (SL8X8)
- SUPCO Core Removal Tool, Ball Valve, 5/16" Cplg (SF3956)
- SOLAIRA Replacement Heater Lamp, 14 In. L, 1.5kW (SWIREAW15120)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 3/4 in W, 15-1/4" L, 8 in H (8040400074)
- NORDFAB Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H (8010003708)
- NORDFAB Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 30-1/4" L (8040400028)
- NORDFAB Round Double Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040101334)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401826)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H (8010002233)
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- Nordfab Ducting, Venting & Accessories