Shop All Ducting & Venting
Nordfab
Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L
Mfr # 8040025889
Zoro # G8234965
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10" x 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025889
- Zoro # G8234965
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" x 6" |
Inlet Diameter | 10 in |
Length | 10" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 10 in x 6 in |
Duct Fitting Length | 10 in |
Overall Length | 10 in |
Overall Height | 10 in |
Overall Width | 10 in |
For Nominal Duct Diameter | 6 in, 10 in |
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 10 in, Inlet Diameter 10 in, Overall Length 10 in, Product Type Reducer, Weight 3 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 6 in, Overall Height 10 in, Overall Width 10 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES OPTIMUS OSCILLATING FAN (OPTIMUS OSCILLATING FAN)
- JOHNSON CONTROLS Wire Harness For Pressure Transducer (WHA-P399-400C)
- DURAFLO Duraflo 626110-00 Gable Vent, 22 in L x 16-1/2 in W Rough Opening, Polypropylene, White (626110-00)
- YELLOW JACKET R410A/22 @C MANIFOLD/HOSE (42034)
- NORDFAB Round Duct O-Ring, 9 in Duct Dia, Rubber, 9 in W, 1" L, 9 in H (8010000982)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 7 in W, 5 3/4 in L, 10" H (8010002302)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- NORDFAB Round Butterfly Valve, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 8" L, 5 in H (8010005259)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 4 in W, 59-1/4" L, 4 in H (8040206795)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- Nordfab Ducting, Venting & Accessories