Shop All Ducting & Venting
Nordfab
Round Reducer, 10 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10" L, 10 in H
Mfr # 8040026054
Zoro # G2384746
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10" x 6"
- Width 10 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026054
- Zoro # G2384746
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" x 6" |
Width | 10 in |
Height | 10 in |
Inlet Diameter | 10 in |
Length | 10" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 10 in x 6 in |
Duct Fitting Length | 10 in |
Overall Length | 10 in |
Overall Width | 10 in |
Overall Height | 10 in |
For Nominal Duct Diameter | 6 in, 10 in |
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 10 in, Inlet Diameter 10 in, Overall Length 10 in, Product Type Reducer, Weight 3 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Shape Straight, Outlet Diameter 6 in, Overall Height 10 in, Overall Width 10 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 123976 Fan Cntl Assy F/Fe50-165 (123976)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL2)
- SCHNEIDER ELECTRIC Actuator, 240V, Spring Return, 2 Position (MA-419)
- DAYTON Outside Air Inlet Cap w/Bird Screen, 4 In (3F837)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- NORDFAB Round Duct O-Ring, 14 in Duct Dia, Rubber, 14" W, 14" L (8010000992)
- NORDFAB Round Duct O-Ring, 4 in Duct Dia, Rubber, 4" W, 4" L (8010000972)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 4" W, 59-1/4" L, 4" H (8040206773)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206776)
- NORDFAB Round Tap In, 8 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302791)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 6 1/4 in W, 5 3/4 in L, 6-1/4" H (8010002300)
- Nordfab Ducting & Venting