Shop All Ducting & Venting
Nordfab
Round Quick Fit Duct, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 59-1/4" L, 6 in H
Mfr # 8040206797
Zoro # G2386277
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 6 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206797
- Zoro # G2386277
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 6 in |
Height | 6 in |
Length | 59-1/4" |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 59 1/4 in |
Overall Length | 59 1/4 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Description
Rigid Duct, For Nominal Duct Diameter 6 in, Inside Diameter 6 in, Overall Length 59 1/4 in, Product Type Rigid Duct, Weight 8 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20221.10 4PK)
- HEIL QUAKER Control Board (1186024)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- NORDFAB Round Angle Flange Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 7 1/4 in W, 3-1/2" L, 16 in H (8040401821)
- NORDFAB Round Quick Fit Duct, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 59.06" L, 8" H (8040206777)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB Round In-Cut, 14 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300076)
- NORDFAB Round Adjustable Nipple, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 11-1/8" L, 7 in H (8040207303)
- GREENSEAM Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 8" L, 9 in H (GRR14P8PGA26)
- Nordfab Ducting, Venting & Accessories