Shop All Ducting & Venting
Nordfab
Round Quick Fit Duct, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 58-3/4" L, 14 in H
Mfr # 8040206805
Zoro # G2386216
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 14 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206805
- Zoro # G2386216
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Width | 14 in |
Height | 14 in |
Length | 58-3/4" |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 58 3/4 in |
Overall Length | 58 3/4 in |
For Nominal Duct Diameter | 14 in |
Inside Diameter | 14 in |
Description
Rigid Duct, For Nominal Duct Diameter 14 in, Inside Diameter 14 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 27.3 lb, Material Stainless Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Spout (104797-01)
- DUNDAS JAFINE 8 in. x 15 in. Magnetic Vent Cover White, 3PK (MVC815)
- 4 WAY DIFFUSER 16 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77516)
- HONEYWELL Y8610U4001 Retrofit Kit For (Y8610U4001)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 5 1/4 in W, 5 1/2 in L, 7" H (8010002298)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 14 in W, 5-1/2" L, 14 in H (8040401718)
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- NORDFAB Round Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 33" L (8040003286)
- NORDFAB Round Duct O-Ring, 9 in Duct Dia, Rubber, 9 in W, 1" L, 9 in H (8010000982)
- NORDFAB Round Tap In, 16 in x 8 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040302869)
- PLASTIC SUPPLY Tee, 4 in Duct Dia, Type I PVC, 8-7/8" L (PVCT04)
- Nordfab Ducting & Venting