Shop All Ducting & Venting
Nordfab
Round Quick Fit Duct, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 58-3/4" L, 10" H
Mfr # 8040206779
Zoro # G8168702
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- Width 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040206779
- Zoro # G8168702
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Width | 10" |
Height | 10" |
Inlet Diameter | 10" |
Length | 58-3/4" |
Outlet Diameter | 10" |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 58 3/4 in |
Overall Length | 59 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Description
Rigid Duct, For Nominal Duct Diameter 10 in, Inside Diameter 10 in, Overall Length 59 in, Product Type Rigid Duct, Weight 16.6 lb, Material Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 50824S Gas Valve 24 Volt (50824S)
- RUBBER-CAL "HVAC Insulated-Flex Ducting" Ventilation Duct Hose - 10-Inch by 25-Feet (01-194)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- DAYTON Supply Vent, 13 1/4 In (7D503)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- NORDFAB Round Butterfly Valve, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 8" L, 5 in H (8010005259)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10-5/8" L, 12 in H (8040207330)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H (8040400076)
- NORDFAB Round 45 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 20 GA, 23-5/8" L (8040400026)
- MASTER FLOW Master Flow PFV1 Powered Foundation Vent, 57 sq-in Net Free Ventilating Area, Polyethylene, Black (PFV1)
- Nordfab Ducting & Venting